Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A1250GL PCIE5

  • Mfr # MAGA1250GLPCIE5

  • Zoro # G813788215


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Protection Type
Over Temperature, Over Current, Over Voltage, Under Voltage, Short Circuit, Over Power
Energy Efficiency Certification
80 Plus Gold
Package Contents
MAG 1250W Power Supply Cable Pack
Environmentally Friendly
Yes
Input Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA1250GLPCIE5
Zoro #
G813788215
UPC #
824142339756
Country of Origin
China

Dimensions

Height
5.9 in
Depth
3.4 in
Width
5.9 in

Details

Item
Power Supply
Protection Type
Over Temperature, Over Current, Over Voltage, Under Voltage, Short Circuit, Over Power
Energy Efficiency Certification
80 Plus Gold
Package Contents
MAG 1250W Power Supply Cable Pack
Environmentally Friendly
Yes
Input Frequency
60 Hz
Output Power
1250 W
Input Voltage
120 V AC, 230 V AC
Number of +12V Rails
1
Power Factor Correction (PFC)
Active
Number of Fans
1
NVIDIA SLI Supported
Yes
Output Current
3 A, 22 A, 300 mA, 104.10 A
Efficiency
90%
Output Voltage
-12 V DC, 5 V DC, 3.3 V DC, 12 V DC, 5 V SB
Series
MAG
Mounting
Internal
Frequency
60 Hz
Fan Bearing Type
Fluid Dynamic Bearing
Output Voltage Detail
12 V DC @ 104.1 A, 12 V DC @ 0.3 A, 5 V DC @ 3 A, 3.3 V DC @ 22 A, 5 V DC @ 22 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.