Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A750BN PCIE5

  • Mfr # MAGA750BNPCIE5

  • Zoro # G813788154


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Height
5.5 in
Output Voltage
5 V DC, 12 V DC, -12 V DC, 3.3 V DC, 5 V SB
Output Current
20 A, 2.50 A, 300 mA, 62.50 A
Input Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA750BNPCIE5
Zoro #
G813788154
UPC #
824142333808
Country of Origin
China

Dimensions

Height
5.5 in
Width
5.9 in
Depth
3.4 in

Details

Item
Power Supply
Input Voltage
230 V AC, 120 V AC
Output Voltage
5 V DC, 12 V DC, -12 V DC, 3.3 V DC, 5 V SB
Output Current
20 A, 2.50 A, 300 mA, 62.50 A
Input Frequency
60 Hz
Efficiency
85%
Energy Efficiency Certification
80 Plus Bronze
Environmentally Friendly
Yes
Power Factor Correction (PFC)
Active
Protection Type
Over Current, Over Voltage, Short Circuit, Over Power, Over Temperature
Number of +12V Rails
1
Number of Fans
1
Output Power
750 W
Series
MAG
Output Voltage Detail
12 V DC @ 0.3 A, 5 V DC @ 20 A, 12 V DC @ 62.5 A, 5 V DC @ 2.5 A, 3.3 V DC @ 20 A
Frequency
60 Hz
Mounting
Internal
Fan Bearing Type
Sleeve Bearing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.