Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MAG A750GL PCIE5 750W Power Supply (Discontinued)

  • Mfr # MAGA750GLPCIE5
  • Zoro # G710030554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA750GLPCIE5
Zoro #
G710030554
UPC #
824142319239
Country of Origin
China

Dimensions

Height
3.4 in

Details

Item
Power Supply
Output Current
3 A, 300 mA, 62.50 A, 22 A
Output Voltage
5 V DC, 3.3 V DC, -12 V DC, 12 V DC
Efficiency
0.9
Environmentally Friendly
Yes
Number of +12V Rails
1
NVIDIA SLI Supported
Yes
Output Power
750 W
Number of Fans
1
Energy Efficiency Certification
80 Plus Gold

Description

MAG A750GL PCIE5 is ATX 3.0 compatible with native PICe 5.0 connector. Supports NVIDIA GeForce RTX 40 Series graphics cards. Full modular design with flat cables. The MAG A850GL PCIE5 is 80 Plus Gold certified for high efficiency. The power supply s fan sports a fluid dynamic bearing that perfectly balances cooling performance and noise level. DC to DC and Full bridge are combined to achieve higher conversion efficiency, stable output voltage, and quick voltage adjustment for different usage scenarios, thus providing a stable power supply design. For high-performance graphics cards and CPUs, this power supply's 5 CPU & PCI-E slots are more than plenty. Active PFC design gives Industrial level protection with OVP,OCP,OPP,OTP, SCP,UVP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.