Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A750GL PCIE5 II

  • Mfr # MAGA750GLPCIE5II

  • Zoro # G316130382


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Power Factor Correction (PFC)
Active
Number of SATA Power Connectors
8
Output Power
750 W
Output Voltage
12 V DC, 5 V DC, -12 V DC, 5 V SB, 3.3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA750GLPCIE5II
Zoro #
G316130382
UPC #
824142377086
Country of Origin
China

Dimensions

Fan Diameter
120 mm
Length
5.5 in
Height
3.4 in
Width
5.9 in

Details

Input Voltage
230 V AC, 120 V AC
Power Factor Correction (PFC)
Active
Item
Power Supply
Number of SATA Power Connectors
8
Output Power
750 W
Output Voltage
12 V DC, 5 V DC, -12 V DC, 5 V SB, 3.3 V DC
PCI Express Connector
Yes
Frequency
63 Hz
Fan Bearing Type
Fluid Dynamic Bearing
Number of 4-pin Molex Power Connectors
4
Features
Compact
Energy Efficiency Certification
80 Plus Gold
Number of Fans
1
Number of (6+2 pin) PCI Express Power Connectors
3
Output Voltage Detail
3.3 V DC @ 20 A, 12 V DC @ 0.3 A, 12 V DC @ 62 A, 5 V DC @ 20 A, 5 V SB @ 2.5 A
Number of (4+4 pin) CPU Power Connectors
2
Protection Type
Over Voltage, Over Temperature, Short Circuit, Under Voltage, Over Current, Over Power
Efficiency
90%
NVIDIA SLI Supported
Yes
Number of +12V Rails
1
Mounting
Internal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.