
MAG A850GL PCIE5 White
Mfr # MAGA850GLPCIE5WT
Zoro # G014148504
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Output Power
850 W
Protection Type
Under Voltage, Over Temperature, Short Circuit, Over Current, Over Voltage, Over Power
Depth
3.4 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGA850GLPCIE5WT
Zoro #
G014148504
UPC #
824142330258
Country of Origin
China
Dimensions
Height
5.5 in
Depth
3.4 in
Width
5.9 in
Details
Item
Power Supply
Output Power
850 W
Protection Type
Under Voltage, Over Temperature, Short Circuit, Over Current, Over Voltage, Over Power
Environmentally Friendly
Yes
Number of Fans
1
NVIDIA SLI Supported
Yes
Power Factor Correction (PFC)
Active
Input Frequency
63 Hz
Energy Efficiency Certification
80 Plus Gold
Input Voltage
230 V AC, 120 V AC
Efficiency
0.9
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.