Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A850GN PCIE5

  • Mfr # MAGA850GNPCIE5

  • Zoro # G616130389


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Output Power
850 W
Height
5.5 in
Number of Fans
1
PCI Express Connector
Yes
Number of +12V Rails
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA850GNPCIE5
Zoro #
G616130389
UPC #
824142374795
Country of Origin
China

Dimensions

Height
5.5 in
Depth
3.4 in
Width
5.9 in
Fan Diameter
120 mm

Details

Output Power
850 W
Number of Fans
1
PCI Express Connector
Yes
Number of +12V Rails
1
Mounting
Internal
Number of (4+4 pin) CPU Power Connectors
2
Efficiency
90%
Energy Efficiency Certification
80 Plus Gold
Item
Power Supply
Output Voltage Detail
5 V SB @ 3 A, 12 V DC @ 0.3 A, 12 V DC @ 70.5 A, 5 V DC @ 20 A, 3.3 V DC @ 20 A
Output Voltage
5 V SB, -12 V DC, 12 V DC, 5 V DC, 3.3 V DC
Number of SATA Power Connectors
4
Protection Type
Short Circuit, Over Power, Over Temperature, Over Current, Over Voltage
Input Voltage
120 V AC, 230 V AC
NVIDIA SLI Supported
Yes
Number of 4-pin Molex Power Connectors
2
Frequency
63 Hz
Number of (6+2 pin) PCI Express Power Connectors
2
Power Factor Correction (PFC)
Active
Fan Bearing Type
Sleeve Bearing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.