Zoro Homepage

MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard

  • Mfr # B550TMHWKMWI

  • Zoro # G410030533


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Audio Channels
7.1
2.5Gigabit Ethernet
Yes
Number of PCI Express x1 Slots
2
Onboard Video
CPU Dependent Video
RAID Levels
10, 1, 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B550TMHWKMWI
Zoro #
G410030533
UPC #
824142286685
Country of Origin
China

Dimensions

Size
ATX

Details

Item
Desktop Motherboard
Audio Channels
7.1
2.5Gigabit Ethernet
Yes
Number of PCI Express x1 Slots
2
Onboard Video
CPU Dependent Video
RAID Levels
10, 1, 0
Number of Network (RJ-45) Ports
1
RAID Supported
Yes
Controller Type
Serial ATA/600
Gigabit Ethernet
Yes
Memory Technology
DDR4 SDRAM
HDMI
Yes
S/PDIF
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Supported
Ryzen 9
HDMI Version
2.1
Total Number of Onboard USB Ports
7
Multi GPU Supported
CrossFire
Chipset Model
B550
Number of PCI Express x16 Slots
2
Number of USB 2.0 Ports
2
Total Number of PCI Express Slots
4
Number of Memory Slots
4
Memory Speed Supported
3733 MHz, 4600 MHz, 4400 MHz, 5000 MHz, 5100 MHz, 2933 MHz, 4200 MHz, 3600 MHz, 4133 MHz, 3866 MHz, 2666 MHz, 2400 MHz, 4000 MHz, 3000 MHz, 4300 MHz, 4866 MHz, 2133 MHz, 3400 MHz, 3200 MHz, 3300 MHz, 4266 MHz, 4533 MHz, 3333 MHz, 4800 MHz, 3466 MHz
Number of M.2 Interfaces
2
Number of USB 3.2 Gen 1 Type-A Ports
2
Maximum Memory Supported
128 GB
Processor Socket
Socket AM4
Total Processor Supported
1
Number of USB 3.2 Gen 2 Type-A Ports
1
DisplayPort
Yes
Number of SATA Interfaces
6
Number of Onboard USB 2.0 Ports
4
Total Number of Expansion Slots
4
Total Number of USB Ports
6

Description

MSI MAG B550 TOMAHAWK MAX WIFI Motherboard supports AMD Ryzen 5000 Series, 5000 G-Series, 4000G-Series and 3000 Series processors, and supports DDR4 memory up to 5100+OC Mhz. PCIe 4.0, Lightning Gen 4 x4 M.2 with M.2 Shield Frozr, AMD turbo USB 3.2 Gen 2 all lend to lightning fast gaming experience. Premium thermal solutions such as extended heatsink with additional choke thermal pad rated for 7W/mK and PCB with 2oz thickened copper are built for high performance system and non-stop gaming experience. This model has an enhanced power design with 10+2+1 Duet Rail Power System, Digital PWM, Core Boost, and DDR4 Boost. 2.5G LAN with LAN manager and AMD Wi-Fi 6E are upgraded network solution for professional and multimedia use. It delivers a secure, stable and fast network connection. Pre-installed I/O shield offers better EMI protection and more convenience for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.