Zoro Homepage
This item is Discontinued.
Msi MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard B650TOMAHAWKWIFI

MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (Discontinued)

  • Mfr # B650TOMAHAWKWIFI
  • Zoro # G010030568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B650TOMAHAWKWIFI
Zoro #
G010030568
UPC #
824142301036
Country of Origin
China

Dimensions

Depth
9.6 in
Width
12 in
Size
ATX

Description

MAG B650 TOMAHAWK WIFI Motherboard supports AMD Ryzen 7000 Series Desktop Processors. Lightning Gen 4 PCI-E and M.2 solutions provide up to 64GB/s bandwidth for maximum transfer speed. The latest DDR5 memory is a huge step of DDR performance enhancement with MSI Memory Boost Technology. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps. This motherboard also features premium 2.5G LAN to deliver better network experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Memory Boost technology delivers pure data signals for the best performance, stability and compatibility, while Core Boost supports more cores to provide better performance with premium layout and fully digital power design. The MSI extended PWM heatsink and enhanced circuit design ensures even high-end processors to run in full speed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.