Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MAG B760 TOMAHAWK WIFI Gaming Desktop Motherboard (Discontinued)

  • Mfr # B760TAMAWIFI
  • Zoro # G410030557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B760TAMAWIFI
Zoro #
G410030557
UPC #
824142309285
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Number of M.2 Interfaces
3
DisplayPort
Yes
S/PDIF
Yes
Number of USB 3.2 Gen 2 Type-A Ports
4
Number of PCI Express x1 Slots
1
Total Number of PCI Express Slots
3
Number of USB 2.0 Ports
4
Chipset Model
B760
Number of Onboard USB 2.0 Ports
4
HDMI
Yes
Bluetooth Standard
Bluetooth 5.3
Wireless LAN
Yes
Total Number of USB Ports
9
Processor Supported
Core, Celeron, Pentium Gold
Audio Channels
7.1
Processor Generation Supported
13th Gen, 12th Gen
Number of PCI Express x16 Slots
2
Memory Speed Supported
5000 MHz, 5200 MHz, 6400 MHz, 5600 MHz, 5400 MHz, 6200 MHz, 6000 MHz, 6600 MHz, 5800 MHz, 4800 MHz, 7000 MHz, 6800 MHz
Number of SATA Interfaces
4
Gigabit Ethernet
Yes
HDMI Version
2.1
Onboard Video
CPU Dependent Video
Total Number of Expansion Slots
3
Processor Socket
Socket LGA-1700
Number of Network (RJ-45) Ports
1
Total Processor Supported
1
Number of Memory Slots
4
PCI Express Standard
PCI Express 4.0, PCI Express 3.0, PCI Express 5.0
RAID Supported
Yes
Controller Type
Serial ATA/600
Total Number of Onboard USB Ports
7
Maximum Memory Supported
128 GB
2.5Gigabit Ethernet
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Memory Technology
DDR5 SDRAM
Package Contents
MAG B760 TOMAHAWK WIFI Gaming Desktop Motherboard, Quick Installation Guide, SATA Cable, EZ M.2 Clip, Cable Stickers, Wi-Fi Antenna, European Union Regulatory Notice
RAID Levels
10, 5, 0, 1
Bluetooth
Yes

Description

The MAG B760 Tomahawk Wifi fights alongside gamers in pursuit of honor. With added military-inspired elements in these gaming products, they were reborn as the symbol of sturdiness and durability. Intel B760 Chipset - Socket LGA-1700 - ATX, Core, Celeron, Pentium Gold Processor Supported - 128 GB DDR5 SDRAM Maximum RAM - DIMM, UDIMM - 4 x Memory Slots - Gigabit Ethernet - IEEE 802.11 a/b/g/n/ac/ax - HDMI - DisplayPort - 4 x SATA Interfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.