MAG CORELIQUID P240 Cooling Fan/Radiator/Water Block/Pump (Discontinued)
- Mfr # CLP240
- Zoro # G710030547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP240
Zoro #
G710030547
UPC #
824142259047
Country of Origin
China
Dimensions
Fan Height
4.70 in
Radiator Width
4.70 in
Water Block Height
2.78 in
Water Block Width
2.78 in
Fan Depth
0.98 in
Radiator Height
10.87 in
Radiator Depth
1.06 in
Water Block Depth
2.05 in
Maximum Fan Diameter
4.70 in
Details
Item
Cooling Fan/Radiator/Water Block/Pump
Package Contents
MAG CORELIQUID P240 Cooling Fan/Radiator/Water Block/Pump, 1 x 1 to 2 Fan PWM Cable, 1 x PSU Molex 4-Pin to 4-Pin(2 Pin Wired) Fan Cable
Compatible AMD Socket
AM2 PGA-940, AM4, FM1, AM3+, FM2+, AM3 PGA-941, FM2, AM2+ PGA-940
Rated Current
150 mA
Noise Levels (A-Weighted)
34.3 dB(A)
Number of Fans
2
Fan Speed (Max)
2000 rpm
Maximum Air Pressure
2.39mmH2O
Compatible Intel Socket
LGA-1700, H3 LGA-1150, H LGA-1156, B LGA-1366, H4 LGA-1151, LGA 2011-v3, LGA-1200, H2 LGA-1155, R LGA-2011, R4 LGA-2066
Radiator Material
Aluminum
Cooler Type
Liquid Cooler
Maximum Airflow
588.9-gal/min
Fan Bearing Type
Duo Ball Bearing
Fan Speed (Min)
500 rpm
Series
P
Description
The MAG CORELIQUID P Series liquid coolers' water block is not the typical design you frequently see in the market today. It is modest and discreet, but with great quality. It is split into four pieces of unique diamond-cut areas, with three constructed in piano black and the last one featuring our proud MSI logo emblem.The MAG CORELIQUID P Series liquid cooler provides out of box support for LGA 1700.The pump has been integrated into the radiator for sound dampening and noise reduction.A split pathway through the radiator rapidly dissipates heat, cooled liquid is then pumped back into the loop.A durable three phase motor at the core of the pump generates minimal vibrations for long-lasting operation.Constructed with three layers of netted plastic tubing and a reinforced mesh exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.