Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGFORGE112R
Zoro #
G510030624
UPC #
824142284261
Country of Origin
China
Dimensions
Installed Fan Size
4.72 in
Height
19.9 in
Details
Item
Gaming Computer Case
Number of Fans Supported
6
Mounting
Mid-tower
Motherboard Supported
Micro ATX, ATX, ITX
Number of Internal 2.5"/3.5" Bays
2
Number of Fans Installed
4
Material
Tempered Glass
Number of Internal 2.5" Bays
3
Number of Audio In Ports
1
Number of Audio Out Ports
1
Number of Expansion Slots
7
Description
Optimized Air Flow Can install up to 6x system fans, providing ventilation and stable performance to the whole system. ARGB Fan included Built-in ARGB fan with striking lighting and vivid lighting effects. Tool-Less Tempered Glass Premium-grade 4mm thick tempered glass that guarantees window durability and viewing capability. Magnetic Filter The magnetic dust filter on top is designed to give users an easy un-installing and cleaning experience.Mystic Light Sync MSI Mystic Light provides you complete control of ARGB lighting of your PC in one software. 1 to 6 ARGB LED Control board Bundle with 1 to 6 ARGB LED control board that gives you more ways to decorate your gaming rig.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.