Zoro Homepage
This item is Discontinued.
No Product Image Available

MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Discontinued)

  • Mfr # Z790TOMWI
  • Zoro # G410030649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z790TOMWI
Zoro #
G410030649
UPC #
824142305690
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Number of Onboard USB 2.0 Ports
4
Memory Technology
DDR5 SDRAM
HDMI
Yes
Processor Generation Supported
12th Gen, 13th Gen
Number of Onboard USB Ports
7
Chipset Model
Z790
Processor Socket
Socket LGA-1700
DisplayPort
Yes
Audio Channels
7.1
Number of Network (RJ-45) Ports
1
HDMI Version
2.1
Memory Speed Supported
7000 MHz, 7600 MHz, 6000 MHz, 7400 MHz, 7200 MHz, 5600 MHz, 5800 MHz, 4800 MHz, 6400 MHz, 6200 MHz, 5000 MHz, 5200 MHz, 6600 MHz, 5400 MHz, 6800 MHz
2.5Gigabit Ethernet
Yes
Processor Supported
Core, Celeron, Pentium Gold
S/PDIF
Yes
Number of eSATA Ports
7
Graphics Controller Manufacturer
AMD
Number of PCI Express x1 Slots
1
Memory Form Factor
DIMM
Max. Memory Supported
128 GB
Number of USB 3.2 Gen 2 Type-C Ports
1
Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 5.0, PCI Express 4.0, PCI Express 3.0
RAID Levels
5, 1, 10, 0
Number of Memory Slots
4
Controller Type
Serial ATA/600
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of PCI Express x16 Slots
2
Brand Compatibility
Intel
Number of Expansion Slots
3
Number of USB 3.2 Gen 1 Type-A Ports
4
Bluetooth
Yes
Chipset Manufacturer
Intel
Number of USB 3.2 Gen 2 Type-A Ports
4
Number of M.2 Interfaces
4
Number of PCI Express Slots
3
RAID Supported
Yes
Onboard Video
CPU Dependent Video
Bluetooth Standard
Bluetooth 5.3
Includes
Wi-fi Antenna, (2) Sata Cables, EZ M.2 Clip, Cable Stickers, Quick Installation Guide, European Union Regulatory Notice, USB Drive
Total Processor Supported
1
Number of USB Ports
10
Wireless LAN
Yes
Package Contents
MAG Z790 TOMAHAWK Gaming Desktop Motherboard, Wi-fi Antenna, 2 x Sata Cables, EZ M.2 Clip, Cable Stickers, Quick Installation Guide, European Union Regulatory Notice, USB Drive

Description

MAG Z790 TOMAHAWK WIFI Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth and provides maximum transfer speed. Onboard Quadruple M.2 connectors provide maximum storage performance. It also features a DDR performance enhancement with the latest DDR5 memory and MSI Memory Boost Technology. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps.This motherboard also features premium 2.5G LAN to deliver better network experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. M.2 Shield FROZR is a strengthened built-in M.2 thermal solution that keeps M.2 SSDs safe while preventing throttling and making them run faster. Memory Boost technology delivers pure data signals for the best performance, stability and compatibility, while Core Boost supports more cores to provide better performance with premium layout and fully digital power design. The Audio Boost on MAG 790 TOMAHAWK WIFI DDR4 Motherboard provides isolated audio with high quality audio processor for the most immersive gaming experience. An enhanced PCB design with 6 layers and 2oz thickened copper provides higher performance and long-lasting system stability without any compromise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.