Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG PANO M100R PZ WHITE

  • Mfr # PANOM100RPZWHT

  • Zoro # G113788151


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
2
Total Number of Audio Out Ports
1
Color
White
Features
Dust Filter
Number of Fans Supported
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANOM100RPZWHT
Zoro #
G113788151
UPC #
824142337714
Country of Origin
China

Dimensions

Fan Size Supported
4.72 in

Details

Item
Computer Case
Total Number of USB Ports
2
Total Number of Audio Out Ports
1
Color
White
Features
Dust Filter
Number of Fans Supported
10
Motherboard Supported
Micro ATX
Cooler Type
Fan/Liquid Cooler
Front Audio Out
Yes
Front USB
Yes
Material
Tempered Glass
Product Material
Tempered Glass
USB Port Details
1 x USB 3.2 Type-A, 1 x USB 3.2 Gen 2x2 Type C

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.