
Malahari Greige 2'' X 2'' Lappato 3D Porcelain Mosaic Floor And Wall Tile, 11PK
Mfr # ZOR-PT-0761
Zoro # G912092176
original price:Â $293.99 , new price: $205.99 , 29 percent off
new price:Â $205.99
/pk 11, $18.73/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0761
Zoro #
G912092176
UPC #
-
Country of Origin
Italy
Dimensions
Length
12 in
Width
12 in
Thickness
0.39 in
Size
12 in x 12 in
Details
Material
Porcelain
Color
Greige
Shape
Square
Finish
Lappato
Application
Floor And Wall
Description
Behold the exquisite Malahari Greige, a fusion of nature's enchantment and contemporary design mastery, meticulously fashioned from porcelain. These endlessly adaptable mosaic tiles effortlessly grace interior sanctuaries and outdoor retreats, enhancing kitchens, bathrooms, and an array of living spaces with enduring sophistication. Echoing the intricate allure of quartzite with breathtaking 3D precision, Malahari Greige features a harmonious palette of beige tones interwoven with captivating cream and greige striations. Its glazed and lappato finish imparts a semi-polished appearance, bestowing a velvety matte texture adorned with a subtle sheen, orchestrating a mesmerizing interplay of light that adds depth to any ambiance. Malahari Greige stands as the quintessence of refined luxury, ready to transform your interior and exterior design endeavors into realms of timeless elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.