Malahari White Sample Lappato 3D Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0776-SAM

  • Zoro # G112092174


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0776-SAM
Zoro #
G112092174
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in

Details

Material
Porcelain
Color
White
Shape
Square
Finish
Lappato
Application
Floor And Wall

Description

Revealing the exquisite Malahari White, an artful fusion of nature's charm and contemporary design finesse. Fashioned meticulously from porcelain, these versatile mosaic tiles effortlessly transition from interior sanctuaries to outdoor havens, elevating kitchens, bathrooms, and various living spaces with enduring sophistication. Echoing the intricate allure of quartzite with stunning 3D precision, Malahari White features creamy white tones adorned with graceful beige striations. With its glazed and lappato finish, it delivers a semi-polished look, providing a velvety matte texture with a delicate sheen that creates a captivating interplay of light, adding depth to any setting. Malahari White epitomizes refined luxury, ready to elevate your interior and exterior design endeavors into realms of timeless elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.