Zoro Homepage

Malta 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0225

  • Zoro # G111328649


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0225
Zoro #
G111328649
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Malta
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Malta

Description

Illuminate your space with the radiant and graceful tones of Malta Luxury Vinyl Planks, introducing a minimalist Scandinavian ambiance to any interior setting. These planks showcase blonde hues adorned with natural knots and grains, providing an authentic wood appearance. Featuring an 8MM thickness, including a 6MM core and a 2MM attached pad, these planks ensure an optimal fusion of durability and underfoot comfort. The 22MIL protective layer assures exceptional longevity, forming a robust shield against the demands of daily wear and tear. The versatility of this vinyl plank flooring is complemented by its 100% waterproof attributes, user-friendly install locking system, and groundbreaking ''no acclimation'' technology, enabling seamless purchase and installation on the same day. Whether for commercial spaces or homes, Malta emerges as the perfect choice for inviting living areas, encompassing kitchens, bathrooms, and more. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.