Malta 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK440

  • Mfr # ZOR-LVR-0211P

  • Zoro # G011328695


product price:  $4,328.99
/pk 440, $9.84/ea
Additional $710.00 delivery surcharge applies per item.
See details

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Malta
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0211P
Zoro #
G011328695
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Malta
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Malta

Description

Bring a golden glow to center stage with the light and lovely hues of Malta Luxury Vinyl Planks, offering a simplistic Scandinavian vibe to any interior space. These planks feature blonde tones with natural knots and grains for an authentic wood-look. With a thickness of 5MM, comprising a 4MM core and a 1MM attached pad, these planks ensure an optimal blend of durability and underfoot comfort. Its 20MIL protective layer ensures outstanding durability, creating a sturdy shield against the rigors of daily wear and tear. The versatility of this vinyl plank flooring is complete with 100% waterproof properties, an easy-to-use install locking system, and innovative "no acclimation" technology that empowers you to purchase and install on the same day. Whether in commercial spaces or homes, Malta stands as the ideal option for welcoming living areas, such as kitchens, bathrooms, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.