Manhattan Mounted Blend Random Sized Glass And Metal Mosaic Tile In Brown, 10PK

  • Mfr # ZOR-MD-0113

  • Zoro # G904414269


original price:  $253.99 , new price: $126.99 , 50 percent off
new price:  $126.99
/pk 10, $12.70/ea
Free Shipping & Returns

Key Features

Length
13
Width
12.25
Thickness
4.25
Size
12.25x13
Color
Manhattan Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0113
Zoro #
G904414269
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
12.25
Thickness
4.25
Size
12.25x13

Details

Color
Manhattan Mounted
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
35
Coverage Area
10 Sq. ft

Description

The MSI 12 in. x 12 in. Manhattan Blend mesh-mounted mosaic tile is a contemporary-style mosaic tile made of metal and glass. this enigmatic mosaic features a fine blend of aged metal with crystallized and frosted glass in various formations. with this unique look the tile complements many installs in home or office. it is frost resistant and ideal for indoor or outdoor wall applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.