Zoro Homepage

Marino Artic Pearl Sample Glossy Porcelain Wall Tile

  • Mfr # ZOR-PT-0811-SAM

  • Zoro # G215482575


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0811-SAM
Zoro #
G215482575
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.35 in
Height
0.35 in

Details

Material
Porcelain
Color
Artic Pearl
Shape
Rectangle
Finish
Glossy

Description

Elevate your space with Artic Pearl, a stunning porcelain tile. Its cool white hue and glossy finish add a touch of sophistication to any environment. Each tile is pre-scored to perfectly mimic the classic slat look, with grooves that should be fully grouted for a seamless finish. Get creative and experiment with grout colors, whether opting for a harmonious blend or a striking contrast. The versatility of this porcelain allows for installation indoors or outdoors, on walls and even around pools, offering endless possibilities to play with installation patterns and create a truly unique aesthetic.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a high sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.