Zoro Homepage

Marino Deep Azure Sample Glossy Porcelain Wall Tile

  • Mfr # ZOR-PT-0813-SAM

  • Zoro # G415482528


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0813-SAM
Zoro #
G415482528
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.35 in
Height
0.35 in

Details

Material
Porcelain
Color
Deep Azure
Shape
Rectangle
Finish
Glossy

Description

Revitalize your space with the enchanting Deep Azure, a magnificent porcelain tile. Enriched with a playful blue hue accented by captivating touches of copper, each tile boasts its own unique allure. Its lustrous finish radiates sophistication, effortlessly elevating any space. Meticulously crafted, each tile is pre-scored to perfectly mimic the classic slat look, with grooves that should be fully grouted for a seamless finish. Let your creativity run wild as you experiment with grout colors, whether harmonizing for a tranquil atmosphere or contrasting for a striking effect. The versatility of this porcelain allows for installation indoors or outdoors, on walls and even around pools, presenting limitless opportunities to explore diverse installation patterns and cultivate a truly distinctive aesthetic.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a high sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.