Marino Silken Fog 5 in. X 10 in. Glossy Porcelain Wall Tile, 26PK

  • Mfr # ZOR-PT-0814

  • Zoro # G315482529


product price:  $84.35
/pk 26, $3.24/ea
Free Shipping & Returns

Key Features

Length
11.07 in
Width
11.07 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0814
Zoro #
G315482529
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.07 in
Width
11.07 in
Thickness
0.35 in
Height
0.35 in

Details

Material
Porcelain
Color
Silken Fog
Shape
Rectangle
Finish
Glossy

Description

Transform your space with the captivating Silken Fog, a magnificent 5 x 10 porcelain tile. Infused with a delicate light green hue complemented by captivating splashes of copper, each tile is uniquely alluring. Its glossy finish exudes sophistication, effortlessly enhancing any environment. Crafted with precision, every tile is pre-scored to perfectly mimic the classic slat look, with grooves that should be fully grouted for a seamless finish. Unleash your imagination and experiment with grout colors, whether harmonizing for a serene ambiance or contrasting for a bold statement. The versatility of this porcelain allows for installation indoors or outdoors, on walls and even around pools, providing boundless opportunities to explore various installation patterns and craft a truly distinctive aesthetic.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a high sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.