Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquina Nero Spltface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0039

  • Zoro # G004411816


original price: $107.99
19% off
new price: $86.45
/pk 6, $14.41/ea
Free Shipping & Returns

Key Features

Color
Marquina Nero
Coverage Area
6 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0039
Zoro #
G004411816
UPC #
-
Country of Origin
China

Details

Color
Marquina Nero
Coverage Area
6 Sq. ft

Description

MSI’s Marquina Nero Splitface Ledger Panel 6 in. x 18 in. Stacked Stone Panel features black tones which evoke a sense of sophistication and style. Crafted from genuine marble with a splitface finish, these leger panels create stunning accent walls, backsplashes, fireplace surrounds, and more indoors and outdoors the choice is yours and the possibilities are endless. With an exclusive Interlocking Z Feature, these stacked stone panels fit together easily just like puzzle pieces to help you achieve a professional finish. Whether you prefer traditional dcor or something more contemporary, Marquina Nero Stacked Stone Ledger Panels will enhance your residential or commercial space for years to come. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.