Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marza Cobalt 4"X12" Glossy Ceramic Subway Wall Tile, 34PK

  • Mfr # ZOR-PT-0184

  • Zoro # G304415118


original price: $99.69
49% off
new price: $49.89
/pk 34, $1.47/ea

Key Features

Length
11.93
Width
5.43
Thickness
7.99
Tile Use
Wall
Size
5.43x11.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0184
Zoro #
G304415118
UPC #
-
Country of Origin
Spain

Dimensions

Length
11.93
Width
5.43
Thickness
7.99
Size
5.43x11.93
Height
7.99

Details

Color
Cobalt
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
30.6
Coverage Area
11.33 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.