
Maven Gris SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0568-SAM
Zoro # G605837923
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0568-SAM
Zoro #
G605837923
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRIS
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Maven Gris Porcelain tile features gorgeous, soft gray hues that are modern and comfortable. The tile’s beautiful color is a timeless element that perfectly fits any design style. Made from porcelain, the tile is durable, highly water-resistant, and easy to maintain, making it ideal for interior and exterior spaces. For added safety, the tile features MSI’s proprietary ZeroSlip Technology, designed to offer superior slip-resistance on wet and dry floors. Maven Gris can be used to create stunning backsplashes, countertops, accent walls, patios, walkways, flooring, and more in residential and commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.