Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maven Talc SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0571-SAM

  • Zoro # G605837886


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0571-SAM
Zoro #
G605837886
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
TALC
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Brighten up any interior and exterior space with Maven Talc Porcelain Tile. The sleek, cool, white tile is durable, highly water-resistant, and easy to maintain. It also features MSI’s proprietary ZeroSlip Technology for exceptional slip-resistance on wet and dry floors. Maven Talc is for design flexibility. Use this stunning tile to create beautiful backsplashes in the kitchen or bathroom, floors, accent walls, patios, walkways, fireplace surrounds, countertops, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.