Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping ZOR-LSC-0003-SAM

Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0003-SAM
  • Zoro # G205837446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0003-SAM
Zoro #
G205837446
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Limestone
Color
Mayra White Tumbled
Finish
Tumbled
Weight
2.9
Application
Pool
Package qty
1 Sample

Description

Mayra White Pool Copings feature a subtle pattern in soft beige tones. These pool copings are available in a variety of finishes, and feature a bullnose edge making it perfect for around swimming pools, spas, and other features. They coordinate beautifully with a variety of other hardscaping materials in our inventory including flagstones, pavers, slabs, and stacked stone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.