Zoro Homepage

Mccarran Kentsea Oak Sample 4MM Engineered Hardwood Flooring

  • Mfr # ZOR-LVW-SAM-0134

  • Zoro # G511470511


product price: $7.89
/ea

Limit 2 per order


Key Features

Size
9 in. x 9 in.
Length
9 in.
Thickness
0.59 in
Material
Wood
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVW-SAM-0134
Zoro #
G511470511
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
9 in. x 9 in.
Length
9 in.
Thickness
0.59 in
Width
9 in.

Details

Color
Kentsea Oak
Material
Wood
Finish
Low Gloss
Item
Engineered Wood Sample
Collection
Ladson

Description

The Mccarran Engineered Wood Flooring presents a premium option that harmonizes with various decor styles. Adorned with authentic grains and knots, these diverse beveled planks elevate any room, whether it be entryways, kitchens, bathrooms, or any other area in your residential or commercial space where sophistication is valued. Equipped with proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind, even in the most active households. Perfect your engineered wood flooring project with available adhesive, underlayment, tread, and trims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.