Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK

  • Mfr # ZOR-LVW-0114

  • Zoro # G408352838


original price:  $396.99 , new price: $277.99 , 29 percent off
new price:  $277.99
/pk 6, $46.33/ea
Free Shipping & Returns

Key Features

Size
9.45 in x 86.61 in x 0.61 in
Length
86.61 in
Thickness
0.61 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVW-0114
Zoro #
G408352838
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
9.45 in x 86.61 in x 0.61 in
Length
86.61 in
Thickness
0.61 in
Width
9.45 in

Details

Color
Milledge
Material
Engineered Wood
Finish
Wire Brushed

Description

Achieve sophistication in your interiors with Mccarran Milledge Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products