
Mccarran Tualatin Blonde 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0136
Zoro # G511470580
original price:Â $375.99 , new price: $262.99 , 30 percent off
new price:Â $262.99
/pk 6, $43.83/ea
Free Shipping & Returns
Key Features
Size
9.45 in. x 86.61 in.
Length
86.61 in.
Thickness
0.59 in.
Color
Tualatin Blonde
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVW-0136
Zoro #
G511470580
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
9.45 in. x 86.61 in.
Length
86.61 in.
Thickness
0.59 in.
Width
9.45 in.
Details
Color
Tualatin Blonde
Material
Wood
Finish
Low Gloss
Item
Engineered Wood
Description
The Mccarran Engineered Wood Flooring presents a premium option that harmonizes with various decor styles. Adorned with authentic grains and knots, these diverse 9.5'' x 86'' beveled planks elevate any room, whether it be entryways, kitchens, bathrooms, or any other area in your residential or commercial space where sophistication is valued. Equipped with proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind, even in the most active households. Perfect your engineered wood flooring project with available adhesive, underlayment, tread, and trims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.