Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medici Silver Pattern SAMPLE Stone Metal Blend Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0329-SAM

  • Zoro # G605837770


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0329-SAM
Zoro #
G605837770
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Medici Silver
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Showcase your passion for the arts with the MSI Medici Silver Pattern mosaic tile. exquisite silver metal and cool multi-hued stone harmonize to form a breath taking composition that is sure to catch the eye. transform kitchen backsplashes, accent walls, bathrooms, countertops, and more into masterpieces with this multi-finish tile. the perfect solution for residential and commercial applications, MSI medici silver pattern is greenguard indoor air quality certified, durable, and mesh-mounted for easy installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.