Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEG AI1600T PCIE5

  • Mfr # MEGAI1600TPCIE5

  • Zoro # G916150902


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Number of SATA Power Connectors
8
Number of Fans
1
Energy Efficiency Certification
80 Plus Titanium
PCI Express Connector
Yes
Protection Type
No Load, Under Voltage, Over Voltage, Surge & Inrush Protection, Short Circuit, Over Current, Over Temperature, Over Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGAI1600TPCIE5
Zoro #
G916150902
UPC #
824142374818
Country of Origin
China

Dimensions

Height
7.5 in
Width
5.9 in
Fan Diameter
135 mm
Depth
3.4 in

Details

Number of SATA Power Connectors
8
Number of Fans
1
Item
Power Supply
Energy Efficiency Certification
80 Plus Titanium
PCI Express Connector
Yes
Protection Type
No Load, Under Voltage, Over Voltage, Surge & Inrush Protection, Short Circuit, Over Current, Over Temperature, Over Power
Output Voltage
5 V DC, -12 V DC, 12 V DC, 3.3 V DC, 5 V SB
Number of (6+2 pin) PCI Express Power Connectors
9
Output Power
1600 W
Power Factor Correction (PFC)
Active
Fan Bearing Type
Dual Ball Fan Bearing
Input Voltage
120 V AC, 230 V AC
Number of 4-pin Molex Power Connectors
8
Mounting
Internal
Output Voltage Detail
12 V DC @ 133.3 A, 5 V SB @ 3 A, 3.3 V DC @ 22 A, 12 V DC @ 0.3 A, 5 V DC @ 22 A
Number of +12V Rails
1
Frequency
60 Hz
NVIDIA SLI Supported
Yes
Features
Compact, Low Noise, RGB Lighting
Efficiency
94%
Number of (4+4 pin) CPU Power Connectors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.