Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MEG MEG Z790 Ace Gaming Desktop Motherboard (Discontinued)

  • Mfr # Z790ACE
  • Zoro # G010030490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z790ACE
Zoro #
G010030490
UPC #
824142305744
Country of Origin
China

Description

MEG Z790 ACE Motherboard supports 12th/13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. Thunderbolt 4 brings Thunderbolt to USB-C at true 40Gb/s speeds and 8k display support. The ultimate power solution with DRPS and 105A Smart Power Stage unleashes the maximum CPU performance. Premium Thermal solutions features Stacked Fin Array, Direct Touch Cross Heat-pipe, Aluminum Backplate, double-sided M.2 Shield Frozr and Frozr AI software ensuring extreme performance with low temperature. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth and provides maximum transfer speed. It also features a DDR performance enhancement with the latest DDR5 memory and MSI Memory Boost Technology. Onboard Quintuple M.2 connectors with one Lightning Gen 5 makes way for maximum storage performance. The patented magnetic and screwless M.2 Shield Frozr enables true wire-less RGB function, while the screwless design provides the easiest way for M.2 installation. Onboard dual 2.5G LAN provides incredible data transfer speed faster than general Gigabit LAN, delivering the bset online gaming experience. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps. Audio Boost 5 HD is the ultimate audio solution with premium audio processor combining ESS audio DAC and the amplifier to deliver breathtaking experience. An enhanced PCB design with 8 layers and 2oz thickened copper provides higher performance and long-lasting system stability without any compromise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.