Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MEG X670E ACE Desktop Motherboard (Discontinued)

  • Mfr # X670EACE
  • Zoro # G810030577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X670EACE
Zoro #
G810030577
UPC #
824142299180
Country of Origin
China

Description

MSI MEG X670E ACE Motherboard supports AMD Ryzen 7000 Series Desktop Processors and DDR5 Memory. 22+2+1 phases power design with 90A Power Stage and dual CPU power connectors are ready to unleash the maximum performance. Onboard and exclusive M.2 XPANDER-Z GEN 5 DUAL PCI-Express card offers totally sextuple M.2 connectors for the maximum storage performance. The double-sided Shield Frozr design keeps M.2 SSDs safe while preventing throttling, making them run faster. Stacked Fin Array, Direct Touch VRM Heat-pipe, MOSFET Baseplate, 7W/mK thermal pads, double-sided M.2 Shield Frozr and Frozr AI software ensure the extreme performance with low temperature. Onboard 10G Super LAN with the latest Wi-Fi 6E solution supports 6GHz spectrum delivering the best online gaming experience. PCIe 5.0 slots, Lightning Gen 5 x4 M.2, Front USB 3.2 Gen 2 x2 20G with 60W USB power delivery gives lightning fast gaming experience. Patent magnetic M.2 Shield Frozr, Screwless M.2 Shield Frozr, EZ M.2 Clips, Smart Button, pre-installed I/O shield, and Steel Armor all lend for a DIY friendly design. 8-layer PCB with 2oz Thickened Copper provides higher performance and long-lasting system stability without any compromise. Audio Boost 5 HD is the ultimate audio solution with latest premium ALC4082 audio processor combining ESS audio DAC and amplifier deliver the breathtaking experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.