Zoro Homepage

MEG Z890 ACE

  • Mfr # Z890ACE

  • Zoro # G614935467


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Processor Supported
Core Ultra
S/PDIF
Yes
Number of Thunderbolt 4 Ports
2
Gigabit Ethernet
Yes
Number of M.2 Interfaces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z890ACE
Zoro #
G614935467
UPC #
824142383780
Country of Origin
China

Dimensions

Size
ATX

Details

Item
Gaming Desktop Motherboard
Processor Supported
Core Ultra
S/PDIF
Yes
Number of Thunderbolt 4 Ports
2
Gigabit Ethernet
Yes
Number of M.2 Interfaces
5
Number of SATA Interfaces
4
Number of Onboard USB 2.0 Ports
4
Onboard Video
CPU Dependent Video
Maximum Memory Supported
256 GB
Total Number of Onboard USB Ports
9
Number of Network (RJ-45) Ports
1
Controller Type
Serial ATA/600
Total Processor Supported
1
DisplayPort
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Audio Channels
7.1
Bluetooth
Yes
Total Number of PCI Express Slots
3
Thunderbolt
Yes
Total Number of USB Ports
13
Wireless LAN
Yes
Memory Technology
DDR5 SDRAM
10Gigabit Ethernet
Yes
RAID Levels
10, 0, 5, 1
RAID Supported
Yes
Chipset Model
Z890
HDMI Version
2.1
Processor Socket
Socket LGA-1851
AI-powered
Yes
Bluetooth Standard
Bluetooth 5.4
PCI Express Standard
PCI Express 4.0, PCI Express 5.0
Number of PCI Express x16 Slots
3
Number of Memory Slots
4
Package Contents
MEG Z890 ACE Gaming Desktop Motherboard, Quick Installation Guide , SATA Cable , Cable Stickers , Wi-FI Antenna
Memory Speed Supported
7200 MHz, 6400 MHz, 4800 MHz, 9200 MHz
HDMI
Yes

Description

MSI MEG Z890 ACE WIFI 7 GAMING MOTHERBOARD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.