Metallic Gray Bevel Subway 11.73 In. X 11.73 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0177

  • Zoro # G504414461


product price:  $256.99
/pk 10, $25.70/ea
Free Shipping & Returns

Key Features

Length
12.8
Width
15.16
Thickness
4.65
Size
15.16x12.8
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0177
Zoro #
G504414461
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
15.16
Thickness
4.65
Size
15.16x12.8

Details

Color
Metallic Gray
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.6 Sq. ft

Description

Refresh the look of your home and add style with this Metallic Gray Bevel Subway mosaic tile. it features gray tones for a mosaic look that is perfect for showers, backsplashes or accent walls. this glass mosaic tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional. it's also frostesistant and has a water absorption rate of less than 5% for long term use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.