Zoro Homepage

Metallic Gray Subway SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0248-SAM

  • Zoro # G605837206


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Metallic Gray
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0248-SAM
Zoro #
G605837206
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Metallic Gray
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Metallic Gray crystallized glass mesh mounted mosaic tile features subtle silver and a soft gray for a look that's traditional yet modern. sophisticated enough to be used as a focal point and understated enough to be used as an accent for many different design purposes, metallic gray glass tile is sure to give any space a touch of glam. the combination glass and subway two of today's hottest trends its an especially popular choice among homeowners who want to update their kitchen, bath, or other space. recommended for backsplashes, accent walls, and shower surrounds, this easy-care crystallized glass mosaic has everything going for it. tiles are prearranged on x mesh-backed sheets for simplified installation and coordinating moldings give your project a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.