Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro Gris Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0501-SAM

  • Zoro # G905838453


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Metro Gris
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0501-SAM
Zoro #
G905838453
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Metro Gris
Material
Glass
Finish
Varied
Weight
2.9
Package qty
1 Sample

Description

Add a splash of modern styling to your decor with Metro Gris Interlocking Mosaic Tile. A seemingly random blend of gray porcelain and variably finished glass forms this mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. The mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. They look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.