Zoro Homepage
This item is Discontinued.
Msi Metro Silver Pattern SAMPLE Stone Metal Stone Blend Mesh-Mounted Mosaic Tile ZOR-MD-0332-SAM

Metro Silver Pattern SAMPLE Stone Metal Stone Blend Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0332-SAM
  • Zoro # G105838017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0332-SAM
Zoro #
G105838017
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Metro Silver
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Showcase your passion for the arts with the MSI Metro Silver Pattern mosaic tile. exquisite gold metal and cool multi-hued stone harmonize to form a breathtaking composition that is sure to catch the eye. transform kitchen backsplashes, accent walls, bathrooms, countertops, and more into masterpieces with this multi-finish tile. the perfect solution for residential and commercial applications, MSI Metro Silver Pattern is greenguard indoor air quality certified, durable, and mesh-mounted for easy installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.