Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro White Bullnose 3'' X 6'' Glossy Ceramic Wall Tile, 20PK

  • Mfr # ZOR-PT-TR-0254

  • Zoro # G112092228


product price: $44.35
/pk 20, $2.22/ea

Key Features

Length
6 in
Width
3 in
Thickness
0.28 in
Color
White
Size
3 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0254
Zoro #
G112092228
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6 in
Width
3 in
Thickness
0.28 in
Size
3 in x 6 in

Details

Color
White
Material
CERAMIC
Shape
Rectangle
Finish
Glossy
Application
Wall

Description

Metro White 3''x6'' Tile trim creates a timeless appeal to enhance any home or office space. This classic subway tile presents a pristine white hue effortlessly matching any color or design scheme. These ceramic bullnose tiles feature a glossy finish, introducing a radiant element that fosters an open and roomy ambiance within any area. Be it a kitchen backsplash, bathroom accent wall, or vertical surface, Metro White stands as the ultimate selection for elevating your environment with a hint of modern refinement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.