Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro White Bullnose 4'' X 16'' Glossy Ceramic Wall Tile, 25PK

  • Mfr # ZOR-PT-TR-0256

  • Zoro # G312092226


product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
4 in
Thickness
0.31 in
Color
White
Size
4 in x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0256
Zoro #
G312092226
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
16 in
Width
4 in
Thickness
0.31 in
Size
4 in x 16 in

Details

Color
White
Material
CERAMIC
Shape
Rectangle
Finish
Glossy
Application
Wall

Description

Create a striking impression using the Metro White 4''x16'' Wall Tile. Highlighting a larger size, this ceramic tile enhances the allure of different vertical surfaces, evoking a feeling of lavishness. Featuring a pristine white tone and glossy finish, these tiles are ideal for establishing a captivating centerpiece in any room or infusing larger areas with a hint of modern sophistication. Whether enriching kitchens, bathrooms, or other living areas, Metro White will stylishly upgrade your space with a touch of contemporary refinement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.