Zoro Homepage

Metro White Sample Glossy Ceramic Subway Wall tile

  • Mfr # ZOR-PT-0716-SAM

  • Zoro # G610036830


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Length
4 in
Width
2 in
Thickness
0.3 in
Color
White
Size
2 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0716-SAM
Zoro #
G610036830
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
2 in
Thickness
0.3 in
Size
2 in x 4 in

Details

Color
White
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Weight
2.9 lbs
Application
Wall

Description

Transform your living spaces with the timeless allure of Metro White Wall Tile. This pure white ceramic tile offers a stylish and versatile solution for revamping your home or office interior. Metro White's pristine white hue effortlessly complements any color scheme and seamlessly integrates into various interior design themes. Its glossy finish adds a radiant touch, infusing your space with an open and airy ambiance. Elevate your kitchen, bathroom, or any room with Metro White's contemporary elegance. Whether you're upgrading your backsplash, accent walls, or entire rooms, these ceramic tiles deliver a blend of sophistication and durability. Designed to withstand the test of time, Metro White tiles ensure long-lasting beauty and enduring appeal. Enhance your space with the classic charm of these wall tiles, and effortlessly create a modern and inviting atmosphere that will impress for years to come. Elevate your design vision with Metro White for a space that exudes timeless sophistication and high-quality aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.