Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro White Sample Glossy Ceramic Subway Wall tile

  • Mfr # ZOR-PT-0719-SAM

  • Zoro # G510036824


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.31 in
Color
White
Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0719-SAM
Zoro #
G510036824
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4 in
Thickness
0.31 in
Size
4 in x 4 in

Details

Color
White
Material
Ceramic
Shape
Square
Finish
Glossy
Weight
2.9 lbs
Application
Wall

Description

Elevate your interior design with the commanding presence of Metro White Wall Tile. These larger ceramic tiles make a striking impression, infusing an air of luxury and opulence into any room or space. Metro White's pure white color and high-gloss finish create a captivating centerpiece, adding an instant touch of contemporary refinement to expansive areas. Perfect for kitchens, bathrooms, or any living space, these tiles effortlessly enhance your surroundings with modern sophistication. Bring your design vision to life with Metro White. Whether you're creating a bold backsplash, accentuating bathroom walls, or revitalizing entire living areas, these tiles offer enduring style and durability. Engineered to withstand the test of time, Metro White Wall Tile ensures long-lasting beauty that will continue to impress. Make a statement that counts, and let Metro White redefine your space with its timeless charm and high-quality aesthetics. Experience the luxury of larger tiles and the transformative power of modern design with Metro White. Redefine your interior with the lavish appeal of Metro White, available in a variety of styles for versatile design possibilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.