Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Metropolis Cloud SAMPLE Porcelain Bullnose Wall Tile ZOR-PT-TR-0134-SAM

Metropolis Cloud SAMPLE Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0134-SAM
  • Zoro # G305838473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0134-SAM
Zoro #
G305838473
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CLOUD
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Cloud porcelain tile from the Metropolis collection, has the look of stained concrete, and the easy care of porcelain. the soft grays in these large format tiles are reminiscent of a cloudy day, making them ideal for contemporary, modern, and industrial-inspired spaces. use these sleek tiles to create countertops, floors, and accent walls throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.