Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0382-SAM

Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0382-SAM
  • Zoro # G005838223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0382-SAM
Zoro #
G005838223
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Embrace your space by adding the distinctive look of this porcelain floor and wall tile. the tile has the appearance of stained concrete, with mid-tone grays that match monochromatic color schemes. it's perfect for indoor floors and walls in a kitchen, hallway or terrace and provides moderate slip resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.