This item is Discontinued.

Msi Metropolitan Picket 10 In. X 11.78 In. X 10Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0275

This item is Discontinued.

Msi

Metropolitan Picket 10 In. X 11.78 In. X 10Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0275
Zoro # G404414745
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0275
Zoro #
G404414745
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
13.88
Thickness
4.4
Size
13.88x12.8
Height
4.4

Details

Material
Marble
Color
Metropolitan Picket
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Package qty
10
Coverage Area
8.4 Sq. ft

Description

MSI Metropolitan Picket 11.73 in. x 10.24 in. honed marble mosaic features a mesh-mounted sheet of multicolor marble in a herringbone pattern. any decor is enhanced by this chic mosaic. this enamoring mosaic can be use on the wall to create magnificent designs. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.