
Midnight Agate Sample Matte Subway Mosaic Glass Wall Tile
Mfr # ZOR-MD-0585-SAM
Zoro # G412092171
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Length
4"
Width
4"
Thickness
0.31"
Color
Multicolor
Tile Use
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0585-SAM
Zoro #
G412092171
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Thickness
0.31"
Details
Color
Multicolor
Tile Use
Wall
Material
Glass
Shape
Square
Finish
Matte
Description
The captivating MSI Midnight Agate Subway Tile combines a timeless subway pattern with contemporary black and white tones, enhanced by delicate shell-like shapes that add a distinctive design element to any decor style. This solid glass tile captures and reflects light, creating an ever-changing appearance throughout the day. Moreover, this modern glass tile is low-maintenance, resistant to stains, and highly durable, making it ideal for accent walls, backsplashes, and even residential countertops. Experience the perfect balance of style and functionality with this exceptional tile option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.