Zoro Homepage

Midnight Ash Veneer Peel And Stick Sample Honed Slate Wall Tile

  • Mfr # ZOR-MD-0188-SAM

  • Zoro # G709980846


product price: $8.19
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 x 4 x 0.24 in
Material
Slate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0188-SAM
Zoro #
G709980846
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 x 4 x 0.24 in

Details

Material
Slate
Color
Gray-Dark
Finish
Honed
Application
Walls

Description

Easily add an beautiful touch to your home with this honed slate peel and stick wall tile. perfect for accent walls and fireplaces, this grade one slate tile features a natural finish with random variations in tones. the self-adhesive tiles require no grout to install. for both indoor and outdoor commercial and residential use. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.