Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midnight Canyon Random Sized Natural Limestone Loose Veneer Ledgestone (Minimum 100 Square Feet)

  • Mfr # ZOR-PNL-0187

  • Zoro # G113791502


product price: $1,727.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Width
2 " - 5 "
Thickness
0.75
Size
Varying Length
Material
Limestone
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0187
Zoro #
G113791502
UPC #
-
Country of Origin
India

Dimensions

Length
8 " - 30 "
Width
2 " - 5 "
Thickness
0.75
Size
Varying Length

Details

Material
Limestone
Shape
Rectangle
Color
Midnight Canyon Black
Finish
Natural
Application
Backsplashes, Accent walls, Fireplaces surround, Exterior facades, Outdoor kitchens, Garden walls

Description

Elevate both your indoor and outdoor spaces with the timeless charm of Midnight Canyon ledgestone loose veneers. Crafted with meticulous attention, these split-face veneers showcase captivating black tones, intricately carved from natural limestone. Each stone presents distinct shades and textures, enhancing its individual character. Seamlessly blending into walls and backsplashes with a welcoming aesthetic, these veneers effortlessly adapt to various residential and commercial environments. Providing versatile design options, they offer you the flexibility to achieve a cohesive look with matching grout or make a bold statement with contrasting grout. Beyond their visual allure, these stone veneers prioritize environmental responsibility, boasting prestigious certifications such as GREENGUARD Gold and USGBC/LEED. Embrace an eco-friendly and chic solution for your design projects with this sustainable selection, ensuring an optimal balance of form and function.


  • • Grade 1, first-quality Natural limestone tile for wall use
  • • Unglazed natural finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.