This item is Discontinued.

Msi Midnight Pearl 12 In. X 12 In. Glass Metal And Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0425

This item is Discontinued.

Msi

Midnight Pearl 12 In. X 12 In. Glass Metal And Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0425
Zoro # G204415645
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0425
Zoro #
G204415645
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
4.25
Size
13.25x13.25

Details

Color
Midnight Pearl
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a splash of ultra-modern styling to your decor with Midnight Pearl glass metal stone mosaic tile. an assortment of 5/8 in. x 1 in. glass, metal and stone chips forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the mixed-sheen, mixed-finished 12 in. x 12 in. tiles from MSI add definition to any residential or commercial expanse, serving as a splendid choice for kitchen backsplash, shower wall accent, fireplace surround and more. with elegant shell glass, interspersed with black stone and silver metal chips, this tile creates a distinct pattern. suitable for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.