MidnightMontage 13 in X 24 in Matte Black Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0168

  • Zoro # G807100795


original price: $203.99
9% off
new price: $183.99
/pk 2, $92.00/ea
Free Shipping & Returns

Key Features

Length
24
Width
13
Thickness
2
Material
PORCELAIN
Finish
MATTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0168
Zoro #
G807100795
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
13
Thickness
2
Height
2

Details

Material
PORCELAIN
Color
BLACK
Finish
MATTE
Weight
38.4
Application
Floor
Coverage Area
4.332 Sq. ft

Description

MSI'sMidnightMontage pool coping features gorgeous and fine graining for the timeless look of natural hardwood With pleasingly neutral tones in a durable and easycare porcelain, this versatile matte finish pool coping is the definition of affordable luxury It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this coping is also frost and stain resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.